PTFE O-Ring - Dash 007, PK 25

  • Mfr # ZUSATFE007
  • Zoro # G7873623
product price: 
$
17.39
/pk

Key Features

Dash Number
007
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSATFE007
Zoro #
G7873623
UPC #
193005268602
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
5/32"
Actual Inside Dia.
0.145"
Nominal Outside Dia.
9/32"
Actual Outside Dia.
0.285"

Details

Dash Number
007
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Color
White
Durometer (Hardness) Rating
Hard
Temp. Range
-50 Degrees to 500 Degrees F
FDA Approved
No
Metal Detectable
No
Grade
Standard

Description

PTFE O-Ring - Dash 007 - Pack of 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews