This item is Discontinued.
.jpg)
This item is Discontinued.
PTFE O-Ring - Dash 010, PK 25 (Discontinued)
Mfr #
ZUSATFE010
Zoro #
G7875839
UPC # 193005268626
Country of Origin Unknown
Category Individual & Bulk O-Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSATFE010
- Zoro #
- G7875839
- UPC #
- 193005268626
- Country of Origin
- Unknown
- Dash Number
- 010
- System of Measurement
- Inch
- Cross Section Shape
- Round
- O-Ring Material
- PTFE
- Durometer
- 55D
- Color
- White
- FDA Approved
- No
- Metal Detectable
- No
- Temp. Range
- -50° to 500° F
- Durometer (Hardness) Rating
- Hard
- Grade
- Standard
Description
PTFE O-Ring - Dash 010 - Pack of 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.