This item is Discontinued.

Usa Industrials PTFE O-Ring - Dash 013, PK 10 ZUSATFE013

This item is Discontinued.

Usa Industrials

PTFE O-Ring - Dash 013, PK 10 (Discontinued)

Mfr # ZUSATFE013
Zoro # G7872932
UPC # 193005268640
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSATFE013
Zoro #
G7872932
UPC #
193005268640
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
7/16"
Actual Inside Dia.
0.426"
Nominal Outside Dia.
9/16"
Actual Outside Dia.
0.566"

Details

Dash Number
013
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Color
White
Metal Detectable
No
FDA Approved
No
Durometer (Hardness) Rating
Hard
Temp. Range
-50° to 500° F
Grade
Standard

Description

PTFE O-Ring - Dash 013 - Pack of 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews