Shop USA INDUSTRIALS

PTFE O-Ring - Dash 025, PK 10

  • Mfr # ZUSATFE025

  • Zoro # G7872591


product price: 
$
15.19
/pk

Key Features

Dash Number
025
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSATFE025
Zoro #
G7872591
UPC #
193005268763
Country of Origin
Unknown
Dash Number
025
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Color
White
FDA Approved
No
Durometer (Hardness) Rating
Hard
Temp. Range
-50° to 500° F
Metal Detectable
No
Grade
Standard

Description

PTFE O-Ring - Dash 025 - Pack of 10

Ratings & reviews