Shop USA INDUSTRIALS

PTFE O-Ring - Dash 147, PK 2

  • Mfr # ZUSATFE147
  • Zoro # G7872899

product price: 
$
14.49
/pk

Key Features

Dash Number
147
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSATFE147
Zoro #
G7872899
UPC #
193005269449
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
2-11/16"
Actual Inside Dia.
2.675"
Nominal Outside Dia.
2-7/8"
Actual Outside Dia.
2.881"

Details

Dash Number
147
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Color
White
Temp. Range
-50 Degrees to 500 Degrees F
Durometer (Hardness) Rating
Hard
FDA Approved
No
Metal Detectable
No
Grade
Standard

Description

PTFE O-Ring - Dash 147 - Pack of 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.