PTFE Split Backup Rings - Dash 217, PK 10
- Mfr # ZUSATST217
- Zoro # G7871855
product price:Â
$
16.89
/pk
Key Features
Dash Number
217
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSATST217
- Zoro #
- G7871855
- UPC #
- 193005323301
- Country of Origin
- Unknown
Dimensions
- Actual Inside Dia.
- 1.203"
- Actual Outside Dia.
- 1.441"
Details
- Dash Number
- 217
- System of Measurement
- Inch
- Cross Section Shape
- Round
- O-Ring Material
- PTFE
- Durometer
- 55D
- Color
- White
- Type
- O-Ring
- Metal Detectable
- No
- FDA Approved
- No
- Durometer (Hardness) Rating
- Hard
- Temp. Range
- -50 Degrees to 500 Degrees F
- Grade
- Standard
Description
PTFE Split Backup Rings - Dash 217 - Pack of 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.