PTFE Split Backup Rings - Dash 218, PK 10

  • Mfr # ZUSATST218

  • Zoro # G7877805


product price:  $13.25

Key Features

Dash Number
218
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSATST218
Zoro #
G7877805
UPC #
193005323318
Country of Origin
Unknown

Dimensions

Actual Inside Dia.
1.266"
Actual Outside Dia.
1.504"

Details

Dash Number
218
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Color
White
FDA Approved
No
Type
O-Ring
Metal Detectable
No
Temp. Range
-50° to 500° F
Durometer (Hardness) Rating
Hard
Grade
Standard

Description

PTFE Split Backup Rings - Dash 218 - Pack of 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.