This item is Discontinued.

Usa Industrials PTFE Split Backup Rings - Dash 328, PK 10 ZUSATST328

This item is Discontinued.

Usa Industrials

PTFE Split Backup Rings - Dash 328, PK 10 (Discontinued)

Mfr # ZUSATST328
Zoro # G7874929
UPC # 193005323479
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSATST328
Zoro #
G7874929
UPC #
193005323479
Country of Origin
Unknown

Dimensions

Actual Inside Dia.
1.888"
Actual Outside Dia.
2.254"

Details

Dash Number
328
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Color
White
Type
O-Ring
FDA Approved
No
Durometer (Hardness) Rating
Hard
Metal Detectable
No
Temp. Range
-50° to 500° F
Grade
Standard

Description

PTFE Split Backup Rings - Dash 328 - Pack of 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.