PTFE Spring Energized Rod Seal for 1/4" Rod or 3/8" Piston Bore
- Mfr # ZUSASES-20
- Zoro # G2438608
product price:Â
$
35.19
/ea
Key Features
Inside Dia.
0.239 in
Outside Dia.
0.379 in
Max. Speed
32 fps
For Rod Dia.
1/4 in
For Groove Width
0.101 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSASES-20
- Zoro #
- G2438608
- UPC #
- 193005261115
- Country of Origin
- China
Dimensions
- Inside Dia.
- 0.239 in
- Outside Dia.
- 0.379 in
- For Rod Dia.
- 1/4 in
- For Groove Width
- 0.101 in
- For Rod Groove Dia.
- 3/8 in
- For Piston Groove Dia.
- 1/4 in
- For Bore Dia.
- 3/8 in
- Height
- 3/32 in
- For Rod Groove Diameter
- 3/8 in
- For Bore Diameter
- 0.38 in
- Outside Diameter
- 3/8 in
- For Rod Diameter
- 1/4 in
- Overall Width
- 0.093 in
- For Piston Groove Diameter
- 0.25 in
- Inside Diameter
- 0.239 in
Description
Spring Energized Seal, Seal Material Graphite-Filled PTFE, Inside Diameter 0.239 in, Outside Diameter 3/8 in, Overall Width 0.093 in, For Bore Diameter 0.38 in, For Groove Width 0.101 in, For Piston Groove Diameter 0.25 in, Application Oscillatory Systems, Reciprocating Systems, Color Black, Cross Section Shape Square, For Rod Diameter 1/4 in, For Rod Groove Diameter 3/8 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.