Shop USA INDUSTRIALS
See all product information
Create Account
Ring Aramid/Buna-N Flange Gasket for 1-1/2" Pipe - 1/64" T - #150
Mfr # BULK-FG-6238
Zoro # G7907862
product price:Â
$
1.55
/ea
Sold in multiples of 87 for $134.85
Key Features
Pipe Size
1-1/2"
Outside Dia.
3-3/8"
Inside Dia.
1-29/32"
Material of Construction
Aramid with Buna-N Binder
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-6238
- Zoro #
- G7907862
- UPC #
- 193005448882
- Country of Origin
- United States
- Material of Construction
- Aramid with Buna-N Binder
- Color
- Blue
- Type
- Ring Gasket
- Temp. Range (F)
- -100° to 400°F
- Standards
- ASME B16.21, Class 150
Description
Ring Aramid with Buna-N Binder Flange Gasket for 1-1/2" Pipe - 1/64" Thick - Class 150