Shop USA INDUSTRIALS
See all product information
Create Account
Ring Aramid/SBR Flange Gasket for 1-1/2" Pipe - 1/32" T - #150
Mfr # BULK-FG-6075
Zoro # G7909971
product price:Â
$
3.15
/ea
Sold in multiples of 44 for $138.60
Key Features
Pipe Size
1-1/2"
Outside Dia.
3-3/8"
Inside Dia.
1-29/32"
Material of Construction
Aramid with SBR Binder
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-FG-6075
- Zoro #
- G7909971
- UPC #
- 193005455132
- Country of Origin
- United States
Dimensions
- Pipe Size
- 1-1/2"
- Outside Dia.
- 3-3/8"
- Inside Dia.
- 1-29/32"
- Thickness
- 1/32"
Details
- Material of Construction
- Aramid with SBR Binder
- Color
- White
- Type
- Ring Gasket
- Standards
- ASME B16.21, Class 150
- Temp. Range (F)
- -100° to 400°F
Description
Ring Aramid with SBR Binder Flange Gasket for 1-1/2" Pipe - 1/32" Thick - Class 150