Shop USA INDUSTRIALS
See all product information
Create Account
Ring F1 Felt Flange Gasket for 1-1/2" Pipe - 1/8" Thick - Class 150
Mfr # BULK-FG-4878
Zoro # G7912939
product price:Â
$
10.99
/ea
Sold in multiples of 12 for $131.88
Key Features
Pipe Size
1-1/2"
Outside Dia.
3-3/8"
Inside Dia.
1-29/32"
Material of Construction
F1 Felt
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-FG-4878
- Zoro #
- G7912939
- UPC #
- 193005453305
- Country of Origin
- United States
Dimensions
- Pipe Size
- 1-1/2"
- Outside Dia.
- 3-3/8"
- Inside Dia.
- 1-29/32"
- Thickness
- 1/8"
Details
- Material of Construction
- F1 Felt
- Color
- White
- Type
- Ring Gasket
- Standards
- ASME B16.21, Class 150
- Temp. Range (F)
- -80° to 200° F
Description
Ring F1 Felt Flange Gasket for 1-1/2" Pipe - 1/8" Thick - Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.