Shop USA INDUSTRIALS
See all product information
Create Account
Ring Fabric Rfcd Neoprene Rubber Flange Gasket 1-1/2" - 1/8" T - #150
Mfr # BULK-FG-4142
Zoro # G7908879
product price:Â
$
10.79
/ea
Sold in multiples of 12 for $129.48
Key Features
Pipe Size
1-1/2"
Outside Dia.
3-3/8"
Inside Dia.
1-29/32"
Material of Construction
Neoprene Rubber
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-FG-4142
- Zoro #
- G7908879
- UPC #
- 193005452469
- Country of Origin
- United States
Dimensions
- Pipe Size
- 1-1/2"
- Outside Dia.
- 3-3/8"
- Inside Dia.
- 1-29/32"
- Thickness
- 1/8"
Details
- Material of Construction
- Neoprene Rubber
- Color
- Black
- Type
- Ring Gasket
- Standards
- ASME B16.21, ASTM D2000 BC 607, Class 150
- Temp. Range (F)
- -30° to 250°F
Description
Ring Fabric Reinforced Neoprene Rubber Flange Gasket for 1-1/2" Pipe - 1/8" Thick - Class 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov