Shop USA INDUSTRIALS
See all product information
Create Account
Semi-Clear FDA Silicone Rubber w Adh - 40A - 1/32" T x 36" W x 36" L
Mfr # BULK-RS-S40CLRFDA-43
Zoro # G7811682
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
1/32"
Rubber Material
Silicone
Rubber Color
Semi-Clear
Max Temp (F)
450
Min. Temp. (F)
-80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-RS-S40CLRFDA-43
- Zoro #
- G7811682
- UPC #
- 193005439323
- Country of Origin
- Unknown
Dimensions
- Rubber Thickness
- 1/32"
- Rubber Width
- 36"
- Rubber Length
- 36"
Details
- Rubber Material
- Silicone
- Rubber Color
- Semi-Clear
- Max Temp (F)
- 450
- Min. Temp. (F)
- -80
- Durometer
- 40A
- Backing Type
- High Temp Adhesive
- Tensile Strength (PSI)
- 700 psi
- Elongation
- 4
- Standards
- ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
- Grade
- Food
- Compression Set
- 0.3
- Thickness Tolerance
- (0.000" - +0.016")
- Density
- 1.25 g/cm3
- Texture
- Smooth
- Shape
- Sheet
- Temperature Range - Adhesives
- -100 Degrees to 500 Degrees F
- Tear Strength
- 15 N/mm
Description
Semi-Clear FDA Silicone Rubber Sheet with High Temp Adhesive - 40A - 1/32" Thick x 36" Wide x 36" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov