Shop USA INDUSTRIALS
See all product information
Create Account
Semi-Clear FDA Silicone Rubber w Adh - 40A - 1/4" T x 36" W x 10 ft. L
Mfr # BULK-RS-S40CLRFDA-117
Zoro # G7808803
product price:Â
$
2,060.99
/ea
Free Shipping & Returns
Key Features
Max Temp (F)
450 Degrees F
Min. Temp. (F)
-80 Degrees F
Durometer
40A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
700 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-RS-S40CLRFDA-117
- Zoro #
- G7808803
- UPC #
- 193005440398
- Country of Origin
- Unknown
Dimensions
- Length
- 10 ft.
- Width
- 36"
- Thickness
- 1/4"
Details
- Max Temp (F)
- 450 Degrees F
- Min. Temp. (F)
- -80 Degrees F
- Durometer
- 40A
- Backing Type
- High Temp Adhesive
- Tensile Strength (PSI)
- 700 psi
- Elongation
- 4
- Standards
- ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
- Grade
- Food
- Material
- Silicone
- Color
- Semi-Clear
- Compression Set
- 0.3
- Texture
- Smooth
- Shape
- Roll
- Density
- 1.25 g/cm3
- Thickness Tolerance
- (-0.026" - +0.026")
- Tear Strength
- 15 N/mm
Description
Semi-Clear FDA Silicone Rubber Roll with High Temp Adhesive - 40A - 1/4" Thick x 36" Wide x 10 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.