Shop USA INDUSTRIALS
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Semi-Closed Cell EPDM Foam Roll No Adhesive - 1" Thick x 54" W x 40FT
- Mfr # ZUSA-CESR-8
- Zoro # G700436250
product price:Â
$
5,378.99
/ea
Key Features
Color
Black
Length
40 ft.
Width
54 in
Shape
Roll
Backing Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CESR-8
- Zoro #
- G700436250
- UPC #
- 193005112417
- Country of Origin
- United States
Dimensions
- Length
- 40 ft.
- Width
- 54 in
- Thickness
- 1"
Details
- Color
- Black
- Shape
- Roll
- Backing Type
- Plain
- Temp. Range
- -70 Degrees to 250 Degrees F
- Material - Foam
- EPDM
- Density
- 6 lbs / cu. Ft.
- Cell Type - Foam
- Semi-Closed Cell
- Tensile Strength (PSI)
- 10 psi
- Firmness @ 25% Deflection (PSI)
- 1 psi
- Grade
- Standard
- Texture
- Textured
- Firmness
- Extra Soft (0 - 4 psi)
Description
Semi-Closed Cell EPDM Foam Roll No Adhesive - 1" Thick x 54" Wide x 40 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.