Shop USA INDUSTRIALS
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Silicone Foam Roll No Adhesive - 3/8" Thick x 36" Wide x 30 ft. Long
- Mfr # ZUSASSR-23
- Zoro # G700437707
product price:Â
$
2,913.99
/ea
Key Features
Color
Red
Length
30 ft.
Width
36 in
Shape
Roll
Cell Type - Foam
Closed Cell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSASSR-23
- Zoro #
- G700437707
- UPC #
- 193005112042
- Country of Origin
- China
Dimensions
- Length
- 30 ft.
- Width
- 36 in
- Thickness
- 3/8"
Details
- Color
- Red
- Shape
- Roll
- Cell Type - Foam
- Closed Cell
- Backing Type
- Plain
- Material - Foam
- Silicone
- Firmness @ 25% Deflection (PSI)
- 10 psi
- Density
- 42 lbs / cu. ft.
- Temp. Range
- -100 Degrees to 500 Degrees F
- Standards
- ASTM D1056 2D3
- Tensile Strength (PSI)
- 100 psi
- Firmness
- Medium (9 - 13 psi)
- Texture
- Textured
- Grade
- Standard
Description
Silicone Foam Roll No Adhesive - 3/8" Thick x 36" Wide x 30 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.