This item is Discontinued.

Usa Industrials Silicone O-Ring, Dash 039, PK5 ZUSAS70FDA039

This item is Discontinued.

Usa Industrials

Silicone O-Ring, Dash 039, PK5 (Discontinued)

Mfr # ZUSAS70FDA039
Zoro # G1670157
UPC # 193005255251
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAS70FDA039
Zoro #
G1670157
UPC #
193005255251
Country of Origin
China

Dimensions

Nominal Inside Dia.
2-3/4"
Actual Inside Dia.
2.739"
Nominal Outside Dia.
2-7/8"
Actual Outside Dia.
2.879"

Details

Item
O-Ring
Dash Number
039
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
O-Ring Material
Silicone
Durometer
70A
Color
Red
Durometer (Hardness) Rating
Standard
Temp. Range
-80° to 450° F
Metal Detectable
No
Meets/Exceeds
FDA
FDA Approved
Yes
Type
O-Ring
Grade
Food

Description

O-Ring,Silicone,Dash 039,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.