Skip to Main Content
customer-service Help
Usa Sealing

Silicone O-Ring, Dash 103, PK25

Usa Sealing Silicone O-Ring,  Dash 103,  PK25 ZUSAS70FDA103
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.25 /ea ($0.13/unit)

Order in multiples of 3

  • Item: O-Ring,Silicone,Dash 103,PK25
  • Dash Number: 103
  • System of Measurement: Inch
See full product details
Orders over $75 ship free.
Total: $9.75

Usa Sealing #ZUSAS70FDA103 Specifications

  • Item: O-Ring,Silicone,Dash 103,PK25
  • Dash Number: 103
  • System of Measurement: Inch
  • Cross Section Shape: Round
  • O-Ring Material: Silicone
  • Durometer: 70A
  • Color: Red
  • Nominal Inside Dia.: 3/32"
  • Actual Inside Dia.: 0.081"
  • Nominal Outside Dia.: 9/32"
  • Metal Detectable: No
  • Meets/Exceeds: FDA
  • Durometer (Hardness) Rating: Standard
  • Actual Outside Dia.: 0.287"
  • FDA Approved: Yes
  • Temp. Range: -80° to 450° F
  • Grade: Food
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

O-Ring,Silicone,Dash 103,PK25, Package Quantity 25

Reviews of Usa Sealing #ZUSAS70FDA103