Silicone O-Ring, Dash 147, PK10

  • Mfr # ZUSAS70FDA147

  • Zoro # G1670647


product price:  $9.85
/pk 10, $0.99/ea

Key Features

Dash Number
147
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAS70FDA147
Zoro #
G1670647
UPC #
193005256111
Country of Origin
China

Dimensions

Nominal Inside Dia.
2-11/16"
Actual Inside Dia.
2.675"
Nominal Outside Dia.
2-7/8"
Actual Outside Dia.
2.881"

Details

Item
O-Ring
Dash Number
147
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
Durometer
70A
Color
Red
Temp. Range
-80° to 450° F
FDA Approved
Yes
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Meets/Exceeds
FDA
Type
O-Ring
Grade
Food

Description

O-Ring,Silicone,Dash 147,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.