Silicone O-Ring, Dash 175
- Mfr # ZUSAS70FDA175
- Zoro # G1671146
product price:Â
$
7.15
/ea
Key Features
Dash Number
175
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
O-Ring Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAS70FDA175
- Zoro #
- G1671146
- UPC #
- 193005256395
- Country of Origin
- China
Dimensions
- Nominal Inside Dia.
- 9"
- Actual Inside Dia.
- 8.987"
- Nominal Outside Dia.
- 9-3/16"
- Actual Outside Dia.
- 9.193"
Details
- Item
- O-Ring
- Dash Number
- 175
- System of Measurement
- Inch
- Material
- Silicone
- Cross Section Shape
- Round
- O-Ring Material
- Silicone
- Durometer
- 70A
- Color
- Red
- Metal Detectable
- No
- FDA Approved
- Yes
- Meets/Exceeds
- FDA
- Temp. Range
- -80 Degrees to 450 Degrees F
- Durometer (Hardness) Rating
- Standard
- Type
- O-Ring
- Grade
- Food
Description
O-Ring,Silicone,Dash 175
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.