Skip to Main Content
customer-service Help
Usa Sealing

Silicone O-Ring, Dash 311, PK25

Usa Sealing Silicone O-Ring,  Dash 311,  PK25 ZUSAS70FDA311
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.97 /ea ($0.28/unit)

Order in multiples of 2

  • Item: O-Ring,Silicone,Dash 311,PK25
  • Dash Number: 311
  • System of Measurement: Inch
See full product details
Orders over $75 ship free.
Total: $13.94

Usa Sealing #ZUSAS70FDA311 Specifications

  • Item: O-Ring,Silicone,Dash 311,PK25
  • Dash Number: 311
  • System of Measurement: Inch
  • Cross Section Shape: Round
  • O-Ring Material: Silicone
  • Durometer: 70A
  • Color: Red
  • Nominal Inside Dia.: 9/16"
  • Actual Inside Dia.: 0.537"
  • Nominal Outside Dia.: 15/16"
  • Durometer (Hardness) Rating: Standard
  • Metal Detectable: No
  • Temp. Range: -80° to 450° F
  • Actual Outside Dia.: 0.957"
  • FDA Approved: Yes
  • Meets/Exceeds: FDA
  • Grade: Food
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

O-Ring,Silicone,Dash 311,PK25, Package Quantity 25

Reviews of Usa Sealing #ZUSAS70FDA311