Shop USA INDUSTRIALS
See all product information
Create Account
Silicone O-Ring, Dash 349, PK2
Mfr # ZUSAS70FDA349
Zoro # G1672257
product price:Â
$
7.99
/pk of 2, $4.00/ea
Key Features
Dash Number
349
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAS70FDA349
- Zoro #
- G1672257
- UPC #
- 193005258290
- Country of Origin
- China
- Item
- O-Ring
- Dash Number
- 349
- System of Measurement
- Inch
- Cross Section Shape
- Round
- Material
- Silicone
- O-Ring Material
- Silicone
- Durometer
- 70A
- Color
- Red
- Durometer (Hardness) Rating
- Standard
- Meets/Exceeds
- FDA
- FDA Approved
- Yes
- Metal Detectable
- No
- Temp. Range
- -80° to 450° F
- Type
- O-Ring
- Grade
- Food
Description
O-Ring,Silicone,Dash 349,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.