Shop USA INDUSTRIALS
See all product information
Create Account
Silicone Rubber Strip - 40A - 3/32" Thick x 1/4" Wide x 10ft. Long
Mfr # BULK-RS-S40-400
Zoro # G7806959
product price:Â
$
10.89
/ea
Sold in multiples of 9 for $98.01
Key Features
Rubber Thickness
3/32"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500
Min. Temp. (F)
-80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-RS-S40-400
- Zoro #
- G7806959
- UPC #
- 193005957834
- Country of Origin
- Unknown
Dimensions
- Rubber Thickness
- 3/32"
- Rubber Width
- 1/4"
- Rubber Length
- 10 ft.
Details
- Rubber Material
- Silicone
- Rubber Color
- Red
- Max Temp (F)
- 500
- Min. Temp. (F)
- -80
- Durometer
- 40A
- Backing Type
- Plain
- Tensile Strength (PSI)
- 700 psi
- Elongation
- 4
- Standards
- ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
- Grade
- Food
- Shape
- Strip
- Thickness Tolerance
- (-0.013" - +0.013")
- Texture
- Smooth
- Compression Set
- 0.2
- Density
- 1.25 g/cm3
- Tear Strength
- 17 N/mm
Description
Silicone Rubber Strip No Adhesive - 40A - 3/32" Thick x 1/4" Wide x 10ft. Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.