This item is Discontinued.
.jpg)
This item is Discontinued.
Soft Buna-N Foam Roll - 1/16" Thick x 36" Wide x 30 ft. Long (Discontinued)
Mfr #
ZUSABSR-S-111
Zoro #
G7828762
UPC # 193005928483
Country of Origin Unknown
Category Foam Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSABSR-S-111
- Zoro #
- G7828762
- UPC #
- 193005928483
- Country of Origin
- Unknown
Dimensions
- Length
- 30 ft.
- Width
- 36"
- Thickness
- 1/16"
Details
- Color
- Black
- Shape
- Roll
- Firmness @ 25% Deflection (PSI)
- 3 psi
- Cell Type - Foam
- Closed Cell
- Standards
- ASTM D1056 2B1, FMVSS-302
- Temp. Range
- -40 Degrees to 200 Degrees F
- Backing Type
- Plain
- Material - Foam
- Buna-N
- Density
- 14 lbs / cu. ft.
- Tensile Strength (PSI)
- 70 psi
- Grade
- Standard
- Firmness
- Extra Soft (0 - 4 psi)
- Texture
- Smooth
Description
Soft Buna-N Foam Roll No Adhesive - 1/16" Thick x 36" Wide x 30 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.