.jpg)
Soft EPDM Foam Sheet No Adhesive - 3/8" Thick x 36" Wide x 36" Long
Mfr # ZUSAESR-S-137
Zoro # G7837810
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
36"
Width
36"
Shape
Sheet
Tensile Strength (PSI)
60 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSAESR-S-137
Zoro #
G7837810
UPC #
193005464325
Country of Origin
Unknown
Dimensions
Length
36"
Width
36"
Thickness
3/8"
Details
Color
Black
Shape
Sheet
Tensile Strength (PSI)
60 psi
Firmness @ 25% Deflection (PSI)
4 psi
Standards
ASTM D1056 2A1, FMVSS-302
Material - Foam
EPDM
Cell Type - Foam
Closed Cell
Temp. Range
-90 Degrees to 275 Degrees F
Backing Type
Plain
Density
12 lbs / cu. ft.
Texture
Smooth
Firmness
Extra Soft (0 - 4 psi)
Grade
Standard
Description
Soft EPDM Foam Sheet No Adhesive - 3/8" Thick x 36" Wide x 36" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.