Shop USA INDUSTRIALS

Soft EPDM Foam Sheet with Acrylic Adhesive - 1/16" T x 12" W x 24" L

  • Mfr # ZUSAESR-S-151
  • Zoro # G7819233

product price: 
$
12.55
/ea
Sold in multiples of 9 for $112.95

Key Features

Color
Black
Length
24"
Width
12 in
Shape
Sheet
Firmness @ 25% Deflection (PSI)
4 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAESR-S-151
Zoro #
G7819233
UPC #
193005464462
Country of Origin
Unknown

Dimensions

Length
24"
Width
12 in
Thickness
1/16"

Details

Color
Black
Shape
Sheet
Firmness @ 25% Deflection (PSI)
4 psi
Tensile Strength (PSI)
60 psi
Material - Foam
EPDM
Density
12 lbs / cu. ft.
Standards
ASTM D1056 2A1, FMVSS-302
Cell Type - Foam
Closed Cell
Temp. Range
-90 Degrees to 275 Degrees F
Backing Type
Acrylic Adhesive
Firmness
Extra Soft (0 - 4 psi)
Texture
Smooth
Grade
Standard
Temperature Range - Adhesives
-30° to 230° F

Description

Soft EPDM Foam Sheet with Acrylic Adhesive - 1/16" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products