Soft EPDM Foam Strip - 3/8" Thick x 1/2" Wide x 10 ft. Long

  • Mfr # ZUSAESR-S-35

  • Zoro # G7837153


product price:  $14.19
/ea
Sold in multiples of 8 for $113.52

Key Features

Color
Black
Length
10 ft.
Width
1/2"
Thickness
3/8"
Shape
Strip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAESR-S-35
Zoro #
G7837153
UPC #
193005463786
Country of Origin
Unknown

Dimensions

Length
10 ft.
Width
1/2"
Thickness
3/8"

Details

Color
Black
Shape
Strip
Material - Foam
EPDM
Firmness @ 25% Deflection (PSI)
4 psi
Backing Type
Plain
Density
12 lbs / cu. ft.
Temp. Range
-90 Degrees to 275 Degrees F
Tensile Strength (PSI)
60 psi
Cell Type - Foam
Closed Cell
Standards
ASTM D1056 2A1, FMVSS-302
Grade
Standard
Firmness
Extra Soft (0 - 4 psi)
Texture
Smooth

Description

Soft EPDM Foam Strip No Adhesive - 3/8" Thick x 1/2" Wide x 10 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.