Shop USA INDUSTRIALS
See all product information
Create Account
Square Head Bolt, Steel, Grade 2, Plain, 1/2"-13 Thread Size, 1 in Lg, 10 PK
- Mfr # ZBOLT-2300
- Zoro # G609977700
product price:Â
$
28.89
/pk of 10, $2.89/ea
Key Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
1 1/32 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBOLT-2300
- Zoro #
- G609977700
- UPC #
- 197666651698
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1 in
- Head Width
- 1 1/32 in
- Head Height
- 21/64 in
- Screw Size
- 1/2 in
- Maximum Head Width
- 1 in
- Minimum Head Width
- 23/32 in
- Minimum Head Height
- 5/16 in
- Maximum Head Height
- 11/32 in
Details
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2
- Material
- Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Item
- Square Head Bolt
- Tensile Strength
- 60,000 psi
- Dimensional Standards
- ASME B18.2.1
- Pack Size
- Small Pack
- Head Style
- Square
- Manufacturer Location
- Globally Sourced
- Type
- Square Bolt
- Shell Material
- Steel
Description
Square Head Bolt, Inch, Fastener Length 1 in, Head Height 21/64 in, Head Width 1 1/32 in, Thread Style Fully Threaded, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.