Shop USA INDUSTRIALS
See all product information
Create Account
Square Head Bolt, Steel, Grade 2, Plain, 3/8"-16 Thread Size, 3 in Lg, 10 PK
- Mfr # ZBOLT-2298
- Zoro # G409977696
product price:Â
$
32.59
/pk of 10, $3.26/ea
Key Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
35/64 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBOLT-2298
- Zoro #
- G409977696
- UPC #
- 197666651674
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 3 in
- Head Width
- 35/64 in
- Head Height
- 1/4 in
- Minimum Thread Length
- 1 in
- Screw Size
- 3/8 in
- Minimum Head Height
- 15/64 in
- Maximum Head Width
- 9/16 in
- Maximum Head Height
- 17/64 in
- Minimum Head Width
- 35/64 in
Details
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2
- Material
- Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Item
- Square Head Bolt
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 60,000 psi
- Manufacturer Location
- Globally Sourced
- Type
- Square Bolt
- Head Style
- Square
- Pack Size
- Small Pack
- Shell Material
- Steel
Description
Square Head Bolt, Inch, Fastener Length 3 in, Head Height 1/4 in, Head Width 35/64 in, Thread Style Partially Threaded, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.