Square Head Bolt, Steel, Grade 2, Plain, 5/16"-18 Thread Size, 1 in Lg, 25 PK
- Mfr # ZBOLT-2283
- Zoro # G509977695
product price:Â
$
17.19
/pk of 25, $0.69/ea
Key Features
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
31/64 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBOLT-2283
- Zoro #
- G509977695
- UPC #
- 197666651520
- Country of Origin
- China
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1 in
- Head Width
- 31/64 in
- Head Height
- 13/64 in
- Minimum Thread Length
- 7/8 in
- Screw Size
- 5/16 in
- Maximum Head Width
- 1/2 in
- Minimum Head Height
- 3/16 in
- Minimum Head Width
- 31/64 in
- Maximum Head Height
- 7/32 in
Details
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2
- Material
- Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Item
- Square Head Bolt
- Type
- Square Bolt
- Tensile Strength
- 60,000 psi
- Head Style
- Square
- Dimensional Standards
- ASME B18.2.1
- Pack Size
- Small Pack
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
Description
Square Head Bolt, Inch, Fastener Length 1 in, Head Height 13/64 in, Head Width 31/64 in, Thread Style Partially Threaded, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.