This item is Discontinued.

This item is Discontinued.
Viton Foam Sheet No Adhesive - 1/2" Thick x 24" Wide x 48" Long (Discontinued)
Mfr #
ZUSAVFS104
Zoro #
G300438739
UPC # 193005112103
Country of Origin United States
Category Foam Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAVFS104
- Zoro #
- G300438739
- UPC #
- 193005112103
- Country of Origin
- United States
Dimensions
- Length
- 48"
- Width
- 24"
- Thickness
- 1/2"
Details
- Color
- Black
- Shape
- Sheet
- Standards
- ASTM D1056 2B2
- Density
- 15 lbs / cu. ft.
- Cell Type - Foam
- Closed Cell
- Tensile Strength (PSI)
- 100 psi
- Backing Type
- Plain
- Material - Foam
- Viton
- Temp. Range
- -15 Degrees to 400 Degrees F
- Firmness @ 25% Deflection (PSI)
- 7 psi
- Firmness
- Soft (5 - 8 psi)
- Grade
- Standard
- Texture
- Smooth
Description
Viton Foam Sheet No Adhesive - 1/2" Thick x 24" Wide x 48" Long
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.