Shop USA INDUSTRIALS
See all product information
Create Account
Viton Foam Sheet No Adhesive - 1/8" Thick x 24" Wide x 48" Long
- Mfr # ZUSAVFS101
- Zoro # G700438780
product price:Â
$
990.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
48"
Width
24 in
Shape
Sheet
Cell Type - Foam
Closed Cell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAVFS101
- Zoro #
- G700438780
- UPC #
- 193005111731
- Country of Origin
- United States
Dimensions
- Length
- 48"
- Width
- 24 in
- Thickness
- 1/8"
Details
- Color
- Black
- Shape
- Sheet
- Cell Type - Foam
- Closed Cell
- Backing Type
- Plain
- Tensile Strength (PSI)
- 100 psi
- Density
- 15 lbs / cu. ft.
- Temp. Range
- -15 Degrees to 400 Degrees F
- Firmness @ 25% Deflection (PSI)
- 7 psi
- Material - Foam
- Viton
- Standards
- ASTM D1056 2B2
- Texture
- Smooth
- Grade
- Standard
- Firmness
- Soft (5 - 8 psi)
Description
Viton Foam Sheet No Adhesive - 1/8" Thick x 24" Wide x 48" Long
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.