Skip to Main Content
customer-service Help
Usa Sealing

Viton O-Ring, Dash 038, PK10

Usa Sealing Viton O-Ring,  Dash 038,  PK10 ZUSAV70038
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.20 /ea ($0.62/unit)

Order in multiples of 2

  • Item: O-Ring,Viton,Dash 038,PK10
  • Dash Number: 038
  • System of Measurement: Inch
See full product details
Orders over $75 ship free.
Total: $12.40

Usa Sealing #ZUSAV70038 Specifications

  • Item: O-Ring,Viton,Dash 038,PK10
  • Dash Number: 038
  • System of Measurement: Inch
  • Cross Section Shape: Round
  • O-Ring Material: Viton
  • Durometer: 75A
  • Color: Black
  • Nominal Inside Dia.: 2-5/8"
  • Actual Inside Dia.: 2.614"
  • Nominal Outside Dia.: 2-3/4"
  • FDA Approved: No
  • Durometer (Hardness) Rating: Standard
  • Temp. Range: -15° to 400° F
  • Metal Detectable: No
  • Actual Outside Dia.: 2.754"
  • Grade: Standard
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

O-Ring,Viton,Dash 038,PK10, Package Quantity 10

Reviews of Usa Sealing #ZUSAV70038