Viton O-Ring-Dash 114 - Pack of 5
- Mfr # ZUSAV70114
- Zoro # G802560730
product price:Â
$
5.99
/ea
Sold in multiples of 6 for
$35.94
Key Features
Dash Number
114
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Fluoroelastomer
Durometer
75A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAV70114
- Zoro #
- G802560730
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Inside Dia.
- 0.612"
- Nominal Outside Dia.
- 0.818"
Details
- Dash Number
- 114
- System of Measurement
- Inch
- Cross Section Shape
- Round
- O-Ring Material
- Fluoroelastomer
- Durometer
- 75A
- Color
- Black
- Grade
- Standard
- Durometer (Hardness) Rating
- Standard
- Temp. Range
- -15 Degrees to 400 Degrees F
Description
VITON O-RING-DASH 114 - PACK OF 5 VITON HAS EXCELLENT RESISTANCE TO COMPRESSION SET, EXCELLENT RESISTANCE TO A BROAD RANGE OF CHEMICALS, OILS, WATER, AND HIGH TEMPERATURES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.