This item is Discontinued.

Usa Industrials Viton O-Ring, Dash 122, PK5 ZUSAV70122

This item is Discontinued.

Usa Industrials

Viton O-Ring, Dash 122, PK5 (Discontinued)

Mfr # ZUSAV70122
Zoro # G1653725
UPC # 193005288662
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAV70122
Zoro #
G1653725
UPC #
193005288662
Country of Origin
China

Dimensions

Nominal Inside Dia.
1-1/8"
Actual Inside Dia.
1.112"
Nominal Outside Dia.
1-5/16"
Actual Outside Dia.
1.318"

Details

Item
O-Ring
Dash Number
122
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
O-Ring Material
Viton
Durometer
75A
Color
Black
FDA Approved
No
Durometer (Hardness) Rating
Standard
Temp. Range
-15° to 400° F
Metal Detectable
No
Type
O-Ring
Grade
Standard

Description

O-Ring,Viton,Dash 122,PK5, Package Quantity 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.