Shop USA INDUSTRIALS
See all product information
Create Account
Viton O-Ring, Dash 260, PK2
Mfr # ZUSAV70260
Zoro # G1654994
product price:Â
$
12.65
/pk 2, $6.33/ea
Key Features
Dash Number
260
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
O-Ring Material
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAV70260
- Zoro #
- G1654994
- UPC #
- 193005289829
- Country of Origin
- China
- Item
- O-Ring
- Dash Number
- 260
- System of Measurement
- Inch
- Material
- Viton
- Cross Section Shape
- Round
- O-Ring Material
- Viton
- Durometer
- 75A
- Color
- Black
- Durometer (Hardness) Rating
- Standard
- Metal Detectable
- No
- Temp. Range
- -15° to 400° F
- FDA Approved
- No
- Type
- O-Ring
- Grade
- Standard
Description
O-Ring,Viton,Dash 260,PK2, Package Quantity 2