customer-service Help
Usa Sealing

Viton O-Ring, Dash 267

Usa Sealing Viton O-Ring,  Dash 267 ZUSAV70267
Tap to zoom
Hover or click to zoom
$6.50

Must order in multiples of 2

  • Item: O-Ring,Viton,Dash 267
  • Dash Number: 267
  • System of Measurement: Inch
See full product details
Orders over $75 ship free.

Total: $13.00

Usa Sealing #ZUSAV70267 Specifications

  • Item: O-Ring,Viton,Dash 267
  • Dash Number: 267
  • System of Measurement: Inch
  • Cross Section Shape: Round
  • O-Ring Material: Viton
  • Durometer: 75A
  • Color: Black
  • Nominal Inside Dia.: 8-1/4"
  • Actual Inside Dia.: 8.234"
  • Nominal Outside Dia.: 8-1/2"
  • Metal Detectable: No
  • Actual Outside Dia.: 8.512"
  • Temp. Range: -15° to 400° F
  • Durometer (Hardness) Rating: Standard
  • FDA Approved: No
  • Grade: Standard
  • Country of Origin (subject to change): China

Description

O-Ring,Viton,Dash 267

Reviews of Usa Sealing #ZUSAV70267