This item is Discontinued.

This item is Discontinued.
Viton Rubber Cord-0.070" Cross Section (Discontinued)
Mfr #
ZUSA-RC-26
Zoro #
G2431267
UPC # 193005159382
Country of Origin China
Category O-Ring Cord Stock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-RC-26
- Zoro #
- G2431267
- UPC #
- 193005159382
- Country of Origin
- China
Dimensions
- Cord Stock Length
- 25
Details
- Item
- Viton Rubber Cord - 0.070" Cross Section
- Material
- Fluoroelastomer
- Durometer
- 75A
- Cross Section Shape
- Round
- Temp. Range
- -15 to 400 Deg F
- Color
- Black
- Hardness
- Standard
Description
Viton Rubber Cord-0.070" Cross Section
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.