Shop USA INDUSTRIALS
See all product information
Create Account
White Acetal Copolymer Plastic Bar 24" L, 1-1/2" W
- Mfr # BULK-PS-AC-142
- Zoro # G7860770
product price:Â
$
47.89
/ea
Sold in multiples of 3 for
$143.67
Key Features
Material
Acetal Copolymer
Color
White
Length
24"
Width
1-1/2"
Tensile Strength (PSI)
9,100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-AC-142
- Zoro #
- G7860770
- UPC #
- 193005031091
- Country of Origin
- Unknown
- Item
- Plastic Bar
- Material
- Acetal Copolymer
- Color
- White
- Tensile Strength (PSI)
- 9,100 psi
- Impact Strength (Lbs.)
- 1.1 ft. - lbs./in.
- Min. Temp. (F)
- -50 Degrees F
- Standards
- UL 94 HB
- Max. Temp. (F)
- 180 Degrees F
- Friction Rating
- Slippery
- Backing Type
- Plain
- Impact Strength Rating
- Poor
- Grade
- Standard
- Water Absorption
- 0.0022
- Plastic Density
- 0.051 lbs / cu. in.
- Thickness Tolerance
- (-0.069" - +0")
- Water Absorption Rating
- Good
- Friction Coefficient
- 0.35
- Tensile Strength Rating
- Good
- Plastic Clarity
- Opaque
- Plastic Hardness
- Rockwell M90
- Shape
- Bar
Dimensions
- Length
- 24"
- Width
- 1-1/2"
- Length Tolerance
- (-1" - +1")
- Thickness
- 1-1/4"
- Width Tolerance
- (-0.01" - +0.01")
Description
White Acetal Plastic Bar - 1-1/4" Thick x 1-1/2" Wide x 24" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.