Shop USA INDUSTRIALS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Polyurethane Super Cushioning Polyurethane Foam Sheets, Strips & Rolls 72" L x 36" W x
- Mfr # ZUSA-PU-236
- Zoro # G207032603
product price:Â
$
950.99
/ea
Key Features
Plastic Material
Polyurethane
Plastic Thickness
4 in
Plastic Width
36"
Plastic Length
72"
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PU-236
- Zoro #
- G207032603
- UPC #
- 193005193898
- Country of Origin
- China
Dimensions
- Plastic Thickness
- 4 in
- Plastic Width
- 36"
- Plastic Length
- 72"
Details
- Item
- Super Cushioning Polyurethane Foam Sheets, Strips & Rolls
- Plastic Material
- Polyurethane
- Color
- White
- Backing Type
- Plain
- Plastic Density
- 3 lbs / cu. ft.
- Tensile Strength
- 18 psi
- Shape
- Sheet
- Grade
- Standard
- Standards
- CAL 117
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.