Shop USA INDUSTRIALS
See all product information
Create Account
X-Profile Viton O-Ring, Dash 018, PK25
- Mfr # ZUSAQV70018
- Zoro # G1668084
product price:Â
$
15.99
/pk of 25, $0.64/ea
Key Features
Dash Number
018
System of Measurement
Inch
Material
Viton
Cross Section Shape
X
O-Ring Material
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAQV70018
- Zoro #
- G1668084
- UPC #
- 193005244279
- Country of Origin
- China
Dimensions
- Nominal Inside Dia.
- 3/4"
- Actual Inside Dia.
- 0.739"
- Nominal Outside Dia.
- 7/8"
- Actual Outside Dia.
- 0.879"
Details
- Item
- O-Ring
- Dash Number
- 018
- System of Measurement
- Inch
- Material
- Viton
- Cross Section Shape
- X
- O-Ring Material
- Viton
- Durometer
- 75A
- Color
- Black
- FDA Approved
- No
- Temp. Range
- -15 Degrees to 400 Degrees F
- Metal Detectable
- No
- Durometer (Hardness) Rating
- Standard
- Type
- O-Ring
- Grade
- Standard
Description
O-Ring,X-Profile,Viton,Dash 018,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.