This item is Discontinued.

This item is Discontinued.
X-Profile Viton O-Ring, Dash 118, PK10 (Discontinued)
Mfr #
ZUSAQV70118
Zoro #
G1668224
UPC # 193005244651
Country of Origin China
Category Individual & Bulk O-Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAQV70118
- Zoro #
- G1668224
- UPC #
- 193005244651
- Country of Origin
- China
Dimensions
- Nominal Inside Dia.
- 7/8"
- Actual Inside Dia.
- 0.862"
- Nominal Outside Dia.
- 1-1/16"
- Actual Outside Dia.
- 1.068"
Details
- Item
- O-Ring
- Dash Number
- 118
- System of Measurement
- Inch
- Material
- Viton
- Cross Section Shape
- X
- O-Ring Material
- Viton
- Durometer
- 75A
- Color
- Black
- Temp. Range
- -15° to 400° F
- FDA Approved
- No
- Durometer (Hardness) Rating
- Standard
- Metal Detectable
- No
- Type
- O-Ring
- Grade
- Standard
Description
O-Ring,X-Profile,Viton,Dash 118,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.