Shop USA INDUSTRIALS
See all product information
Create Account
X-Profile Viton O-Ring, Dash 260
Mfr # ZUSAQV70260
Zoro # G1668723
product price:Â
$
18.89
/ea
Key Features
Dash Number
260
System of Measurement
Inch
Cross Section Shape
X
Material
Viton
O-Ring Material
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAQV70260
- Zoro #
- G1668723
- UPC #
- 193005245443
- Country of Origin
- China
- Item
- O-Ring
- Dash Number
- 260
- System of Measurement
- Inch
- Cross Section Shape
- X
- Material
- Viton
- O-Ring Material
- Viton
- Durometer
- 75A
- Color
- Black
- Durometer (Hardness) Rating
- Standard
- Metal Detectable
- No
- FDA Approved
- No
- Temp. Range
- -15° to 400° F
- Type
- O-Ring
- Grade
- Standard
Description
O-Ring,X-Profile,Viton,Dash 260
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.