Shop USG INTERIORS
Create Account
380 Stonehurst Ceiling Tile - Pack Of 8
Mfr # 131938
Zoro # G804063918
product price: $170.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
131938
Zoro #
G804063918
UPC #
-
Country of Origin
United States
Description
Features
- Stonehurst ceiling tile.
- Smooth white finish.
- Economy series.
- Dry cleanable & fire resistant 1.
- With square edge.
- No armstrong equivalent.
- Size - 2 ft. X 4 ft. X 9/16 in.
- Pack of 8.
- Dimension - 24 x 0.6 x 54.4 in.
- Item weight - 6.8 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.