Shop USHIO AMERICA
Create Account
Ushio 3000054 Cf13s, Single Tube, T4s, 13 Watts, 10000 Hours- Cfl Bulb, PK50
- Mfr # 3000054
- Zoro # G602609172
product price:Â
$
2.69
/pk of 50, $0.05/ea
Sold in multiples of 50Â pks for
$134.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3000054
- Zoro #
- G602609172
- UPC #
- 48777248898
- Country of Origin
- United States
Description
CF13S/827, SINGLE TUBE, T4S, 13 WATT, 59VOLT, 10000 HOUR RATED BULB WITH GX23 BASE. USHIO'S COMPACT FLUORESCENT LAMPS PROVIDE ALL THE BENEFITS OF LINEAR FLUORESCENT LAMPS IN A COMPACT SIZE. THESE LAMPS ARE HIGHLY EFFICIENT AT 67 LUMENS PER WATT AND 10,000 HOURS AVERAGE LIFE. THE TRIPHOSPHOR COATINGS ON THESE LAMPS RENDER COLORS CLOSER TO THAT OF NATURE ALLOWING A COLORING INDEX OF 82 IN A VARIETY OF COLOR TEMPERATURES. AVAILABLE IN SINGLE, DOUBLE AND TRIPLE TUBES WITH WATTAGES RANGING FROM 5 WATTS TO 42 WATTS. COLOR TEMPERATURES RANGE FROM 2700K TO 6500K.
- FEATURES LONG LIFE - 10,000 HOURS AVERAGE LIFE (12,500 HOURS COMMERCIAL LIFE) - REDUCES COSTS OF LAMP CHANGE-OUTS - AT LEAST TEN TIMES THE LIFE OF ORDINARY INCANDESCENT LAMPS HIGH COLOR RENDERING - 82 CRI HIGH EFFICACY - 67 LUMENS PER WATT SAVES UP TO 75% IN ELECTRICITY COSTS COMPARED TO STANDARD INCANDESCENT LAMPS AVAILABLE IN DIMMABLE VERSIONS, 4-PIN BASE
- APPLICATIONS DOWN LIGHTS IN OFFICES, HOTELS, RETAIL ESTABLISHMENTS TASK LIGHTING SECURITY ENCLOSED OUTDOOR FIXTURES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.