This item is Discontinued.

This item is Discontinued.
Ushio 3000260 F17t8, 24 86cri, T8, 17 Watts, 24000 Hours Bulb, PK25 (Discontinued)
Mfr #
3000260
Zoro #
G206382259
UPC # 48777359778
Country of Origin United States
Category Linear Tube Light Bulbs & Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3000260
- Zoro #
- G206382259
- UPC #
- 48777359778
- Country of Origin
- United States
Description
F17T8/835, 24" 86CRI, T8, 17 WATT, 24000 HOUR RATED BULB WITH G13 BASE. THROUGH TECHNOLOGICAL ADVANCES AND THE HIGHEST GRADE COMPONENTS, T8 FLUORESCENT LAMP CAN SAVE UP TO 40% ON ENERGY COSTS WITH NO LOSS OF LIGHT OVER OLDER TECHNOLOGY T12 LAMP TYPES. THE USHIO ULTRA8TM FLUORESCENT SERIES PROVIDES AN ECONOMICAL AS WELL AS ENVIRONMENTALLY RESPONSIBLE ALTERNATIVE TO STANDARD T12 FLUORESCENT LAMPS. THE ULTRA8TMLAMPS UTILIZE PROTECTIVE COATINGS, EFFECTIVELY REDUCING THE PHOSPHOR DEGRADATION WHILE INCREASING LUMEN OUTPUT. ADVANCED HALOSPHOSPHOR AND TRIPHOSPHOR COATINGS HAVE ALSO BEEN ADDED TO INCREASE THE LUMEN STABILITY AND ALLOW HIGHER LOADING. USHIO ULTRA8TM LAMPS EMPLOY A PRECISION ENGINEERED CATHODE GUARD, WHICH PREVENTS END DARKENING TO INSURE MAXIMUM LIGHT OUTPUT THROUGHOUT THE LIFE OF THE LAMP. THREE WATTAGES ARE AVAILABLE INCLUDING A 17W, 25W, 28W AND 32W WITH COLOR TEMPERATURES RANGING FROM 3000K TO 5000K.
- FEATURES TCLP COMPLIANT - LOW MERCURY MINIMIZES EFFECTS OF LAMP DISPOSAL ON THE ENVIRONMENT ADVANCED TECHNOLOGY SAVES UP TO 40% ON ENERGY COSTS OVER T12 LAMPS HIGH COLOR RENDERING - UP TO 86CRI PRECISION ENGINEERED CATHODE GUARD PREVENTS DARKENING THROUGHOUT LAMP LIFE IMPROVED LIGHT DISTRIBUTION AND QUALITY ENVIRONMENTAL ASSET - LONG LIFE PREVENTS THE BUILD UP OF DISCARDED LAMPS WHICH MEANS LESS WASTE USE WITH RAPID START OR INSTANT START BALLASTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.