This item is Discontinued.

This item is Discontinued.
Carbon Monoxide Smart Alarm Detector Battery Operated with 10-Year Sealed Battery, 6PK (Discontinued)
Mfr #
MC304SB-6P
Zoro #
G910107285
UPC # 42741603041
Country of Origin United States
Category Carbon Monoxide and Smoke Detectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC304SB-6P
- Zoro #
- G910107285
- UPC #
- 42741603041
- Country of Origin
- United States
Description
The Universal Security Instruments MC304SB Carbon Monoxide Smart Alarm provides 10-years of continuous protection against the silent killer - carbon monoxide. Perfect for new or replacement installations, this maintenance-free alarm is suitable for houses, apartments and mobile homes in every room. The sealed battery included will never have to be replaced throughout the life of the alarm, giving you a decade of peace of mind even in the event of a power outage. Permanent Power also saves money from battery replacements up to $38.00 over the 10-year life of the alarm, eliminates annoying low battery chirps and helps the environment by reducing environmental waste from disposed batteries. This alarm features microprocessor intelligence to completely eliminate nuisance alarms, a single silence/test button to quiet a non-hazardous alarm and an end-of-service life warning that sounds when it's time to replace the battery approximately 10-years from activation. Mount this alarm on the wall or leave it standing up on a table top. This alarm is UL Listed, California State Fire Marshal approved and Federal Housing Authority FHA approved to exceed industry standards. For maximum protection, install an alarm inside every bedroom, outside every sleeping area and on all levels of the dwelling.Carbon monoxide smart alarm provides 10-years of continuous protection against the silent killer - carbon monoxideSealed battery included will never have to be replaced throughout the life of the alarmFeatures microprocessor intelligence to virtually eliminate nuisance alarmsMount this alarm on the wall or leave it standing up on a table top
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.