Shop USP STRUCTURAL CONNECTORS
Create Account
CPB44 Base Post - 4 x 4 in.
- Mfr # CPB44
- Zoro # G004002373
product price:Â
$
21.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPB44
- Zoro #
- G004002373
- UPC #
- 90304003661
- Country of Origin
- China
Description
Base Post - 4 x 4 in.
Made of corrosion resistant composite material compatible with preservative treated lumber. Provides code required 1" stand-off and can be used with rough lumber sizes. High strength composite material. 25 per pack. Fastener: (4) 10d.
Specifications- Dimension: 0.22 x 0.22 x 0.22 in.
- Cube: 0.01
- Height: 100
- Length: 400
- Weight: 0.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.