This item is Discontinued.

U.S.Saws 14" Multipurpose Diamond Blade PXX14125

This item is Discontinued.

U.S.Saws

14" Multipurpose Diamond Blade (Discontinued)

Mfr # PXX14125
Zoro # G101927029
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PXX14125
Zoro #
G101927029
UPC #
-
Country of Origin
Unknown

Description

The 14" Premium Dos Seggie Blade is a multipurpose blade for concrete, asphalt and pipe.
Applications include: Ductile Iron Pipe, Plastic Pipe, Asphalt, and Concrete
Usage: Hand-held Saws and Chop Saws
Size: 14x.125x1-20mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.